This item is Discontinued.

Hon Pedestal Desk Single Pedestal Desk, Full Left Pedestal, 36 in D X 29.5" H, 72" W X Harvest H10788L.CC

This item is Discontinued.

Hon

Pedestal Desk Single Pedestal Desk, Full Left Pedestal, 36 in D X 29.5" H, 72" W X Harvest (Discontinued)

Mfr # H10788L.CC
Zoro # G0200385
UPC # 089192204823
Country of Origin United States
Category Desks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H10788L.CC
Zoro #
G0200385
UPC #
089192204823
Country of Origin
United States

Dimensions

Overall Width
72"
Overall Depth
36 in
Overall Height
29.5"
Depth
36"
Thickness
1.13"

Details

Type
Pedestal Desk
Item
Single Pedestal Desk,Full Left Pedestal
Color
Harvest
Material
Woodgrain Laminate
Number of Drawers
3
Number of Shelves
0
Weight
317 lbs
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified
Series
HON 10700 Series
Base Material
Woodgrain Laminate
Work Surface Material
High-Pressure Laminate
Number of Pedestals
1
Pedestal Style
Full-Height
For Use With
HONĀ® Natural Maple Center Drawer
Base Color
Harvest
Edge Type
Rounded Corner; Waterfall Edge
Shape
Rectangular
Drawer Configuration
Left: Box/Box/File
CPU Holder/Platform Indicator
No
Keyboard/Mouse Platform Indicator
No

Description

Single Pedestal Desk,Full Left Pedestal


  • A modular management solution that combines stylish profiles and elegant accents with top-grade fit and finish.
  • Abrasion- and stain-resistant high-pressure laminate with elegant hardwood trim.
  • Drawers ride on steel ball bearing suspensions; file drawer extends fully and accommodates letter and legal size hanging files, box drawers extend three-quarters.
  • HONĀ® "One Key" core removable locks make re-keying quick and easy.
  • 10-1/2" conference overhang for meetings.
  • Full-height modesty panel for privacy.
  • Two grommets on worksurface for cable management.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.