Shop HON
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pedestal Desk Right Pedestal Desk, 36 in D X 29.5" H, 72" W X Metal, Mahogany/Charcoal
Mfr # H38293R.N.S
Zoro # G0201225
product price:Ā
$
1,739.99
/ea
Key Features
Type
Pedestal Desk
Overall Width
72"
Overall Depth
36 in
Overall Height
29.5"
Color
Mahogany/Charcoal
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H38293R.N.S
- Zoro #
- G0201225
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 72"
- Overall Depth
- 36 in
- Overall Height
- 29.5"
- Depth
- 36"
Details
- Type
- Pedestal Desk
- Item
- Right Pedestal Desk
- Color
- Mahogany/Charcoal
- Material
- Metal
- Number of Drawers
- 2
- Number of Shelves
- 0
- Weight
- 214 lbs
- For Use With
- HONĀ® 38000 Series Peninsulas, Returns, Bridges and Single Pedestal Credenzas
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Series
- HON 38000 Series
- Number of Pedestals
- 1
- Pedestal Style
- 3/4-Height
- Work Surface Material
- Steel-Reinforced High-Pressure Laminate
- Base Material
- Metal
- Base Color
- Mahogany/Charcoal
- Shape
- Rectangular
- Edge Type
- Radius
- Drawer Configuration
- Right: Box/File
- CPU Holder/Platform Indicator
- No
- Keyboard/Mouse Platform Indicator
- No
Description
Right Pedestal Desk
- High-pressure laminate top is moisture-, scratch- and stain-resistant.
- Tru-fit mitered drawers operate on heavy-duty steel ball bearing suspensions.
- High-sided file drawer extends fully and accepts hanging files without hang rails; box drawer extends three-quarters.
- HONĀ® "One Key" core removable locks.
- Three-quarter height modesty panel for privacy.
- Cable management grommets help control cords and wires.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.