This item is Discontinued.

Hon Pedestal Desk Single Pedestal Desk, 72" Wide, Left, 36 in D X 30" H, 72" W X Honeycomb-Core Steel H38294L.B9.Q

This item is Discontinued.

Hon

Pedestal Desk Single Pedestal Desk, 72" Wide, Left, 36 in D X 30" H, 72" W X Honeycomb-Core Steel (Discontinued)

Mfr # H38294L.B9.Q
Zoro # G0201198
UPC # 645162104588
Country of Origin United States
Category Desks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H38294L.B9.Q
Zoro #
G0201198
UPC #
645162104588
Country of Origin
United States

Dimensions

Overall Width
72"
Overall Depth
36 in
Overall Height
30"
Depth
36"
Worksurface Thickness
1"

Details

Type
Pedestal Desk
Item
Single Pedestal Desk,72" Wide,Left
Color
Light Gray/Silver
Material
Honeycomb-Core Steel
Number of Drawers
2
Number of Shelves
0
Weight
214 lbs
Number of Pedestals
1
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Work Surface Material
Laminate
Series
HON 38000 Series
Base Material
Honeycomb-Core Steel
Pedestal Style
3/4-Height
Base Color
Light Gray/Silver
Shape
Rectangular
Weight Capacity
214 lb
Edge Type
Radius
Load Capacity (Lb.)
214 lb
Caster Type
Four Glides
Drawer Configuration
Left: Box/File
CPU Holder/Platform Indicator
No
Keyboard/Mouse Platform Indicator
No

Description

Single Pedestal Desk,72 In. Wide,Left


  • High-pressure laminate top is moisture-, scratch- and stain-resistant.
  • Tru-fit mitered drawers operate on heavy-duty steel ball bearing suspensions.
  • High-sided file drawer extends fully and accepts hanging files without hang rails; box drawer extends three-quarters.
  • HONĀ® "One Key" core removable locks.
  • Three-quarter height modesty panel for privacy.
  • Cable management grommets help control cords and wires.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.