This item is Discontinued.

Hon Pillow-Soft 2090 Series Nano-Tex Executi H2091.H.CU10.T

This item is Discontinued.

Hon

Pillow-Soft 2090 Series Nano-Tex Executi (Discontinued)

Mfr # H2091.H.CU10.T
Zoro # G2182809
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2091.H.CU10.T
Zoro #
G2182809
UPC #
-
Country of Origin
United States

Dimensions

Height
21"
Width
22"
Depth
30"
Seat Depth
19"
Overall Width
26.25"
Seat Width
22"
Overall Height
47"
Back Width
22"

Details

Style
Executive Chair
Material
Fabric
Color
Black
Item
Pillow-Soft 2090 Series Nano-Tex Executi
Series
2090
Number of Casters
5
Seat Material
Polyester
Back Material
Polyester
Base Color
Black
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Assembly
No
Seat Color
Black
Shape
5-star
Back Color
Black
Frame Color
Black
Green Environmental Attribute
Post-consumer-waste% - 0.42
Arm Style
Loop
Features
Pillow Back, Comfortable, Cushioned Back, Cushioned Seat, Center Tilt, Tilt Tension, Dual Wheel Caster, Tilt Lock
Office Chair Style
Executive Chair
Weight Capacity
Supports Up to 300 lb
Base Material
Plastic
Lumbar Support
No
Application
Executive & Management; General Office & Task
Weight
57 lbs
Recycled Content
0.44

Description

Pillow-Soft 2090 Series Nano-Tex Executi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.