This item is Discontinued.

This item is Discontinued.
Prominent Hi-Back Task Stool, 28.1in Seat Height, Up to 250 lbs, Black (Discontinued)
Mfr #
HONVL539MM10
Zoro #
G7515359
UPC # 191734976799
Country of Origin China
Category Utility Stools
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HONVL539MM10
- Zoro #
- G7515359
- UPC #
- 191734976799
- Country of Origin
- China
Dimensions
- Overall Height
- 50"
- Height
- 28.1"
- Width
- 20.5"
- Adjustable Height
- No
- Overall Width
- 28.5"
- Depth
- 27.5"
Details
- Color
- Black
- Material
- Mesh
- Lumbar Support
- Yes
- Application
- Assembly/Repair & Technical Task; General Office & Task
- Arm Style
- Padded T-Bar
- Standards
- Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards
- Capacity
- Supports Up to 250 lb
- Net Weight
- 43.6 lbs
- Style
- Task Stool
Description
HONĀ® Prominent High-Back Task Stool, 28.1" Seat Height, Supports up to 250 lbs., Black Seat, Black Back, Black Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.