This item is Discontinued.

Hon Return Shell Returns, 24 in D X 29-1/2 in H, 48" W X Harvest H10711R.CC

This item is Discontinued.

Hon

Return Shell Returns, 24 in D X 29-1/2 in H, 48" W X Harvest (Discontinued)

Mfr # H10711R.CC
Zoro # G5230922
UPC # 089192137411
Country of Origin United States
Category Desks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H10711R.CC
Zoro #
G5230922
UPC #
089192137411
Country of Origin
United States
Type
Return Shell
Item
Returns
Color
Harvest
Number of Drawers
2
Edge Type
Waterfall Edge
Series
HON 10700
Number of Pedestals
1
Base Material
Laminate
Pedestal Style
Full-Height
Top Material
High-Pressure Laminate
For Use With
HON 10700 Series Harvest Oak Single-Pedestal Desk (10784LCC), Desk Shell (107825CC) and Peninsula (10726CC)
Standards
Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards
Drawer Configuration
Right: File/File
Return Orientation
Right

Description

HONĀ® 10700 Series Full Right Pedestal Return, 48w x 24d x 29 1/2h, Harvest

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.