Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H10712L.NN
- Zoro #
- G5230730
- UPC #
- 641128894494
- Country of Origin
- United States
Dimensions
- Overall Width
- 48"
- Overall Depth
- 24 in
- Overall Height
- 29-1/2 in
- Width
- 48"
- Top Thickness
- 1 in
Details
- Type
- Return Shell
- Item
- Returns
- Color
- Mahogany
- Number of Drawers
- 2
- Series
- HON 10700
- Edge Type
- Waterfall Edge
- For Use With
- HON 10700 Series Mahogany Single-Pedestal Desk (10783RNN), Desk Shell (107825NN) and Peninsulas (10721NN, 10726NN)
- Pedestal Style
- Full-Height
- Base Material
- Laminate
- Number of Pedestals
- 1
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards; SCS Indoor Advantage Certified
- Top Material
- High-Pressure Laminate
- Drawer Configuration
- Left: File/File
- Return Orientation
- Left
Description
HONĀ® 10700 Series Full Left Pedestal Return, 48w x 24d x 29 1/2h, Mahogany
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
