Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H38215R.C.L
- Zoro #
- G5230633
- UPC #
- 89192091362
- Country of Origin
- United States
Dimensions
- Overall Width
- 48"
- Overall Depth
- 24 in
- Overall Height
- 29-1/2 in
- Width
- 48"
Details
- Type
- Return Shell
- Item
- Returns
- Color
- Oak
- Number of Drawers
- 2
- For Use With
- HON 38000 Series Corner Unit, Single Pedestal Desk or inL in Workstation Desk
- Series
- HONĀ® 38000 Series
- Number of Pedestals
- 1
- Pedestal Style
- 3/4-Height
- Top Material
- Steel-Reinforced High-Pressure Laminate
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Edge Type
- Squared Edge
- Base Material
- Metal
- Drawer Configuration
- Right: Box/File
- Return Orientation
- Right
Description
HONĀ® 38000 Series Flush Return, Right, 48w x 24d x 29-1/2h, Harvest/Putty
- Not freestanding. Attach to single pedestal desk or L-workstation desk to create an L-workstation.
- High-pressure laminate top is moisture-, scratch- and stain-resistant.
- Drawers operate on steel ball bearing slides.
- Tru-fit mitered drawers.
- Core removable lock.
- Cord management grommets and modesty panel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
