Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H38944L.N.S
- Zoro #
- G5228560
- UPC #
- 641128550604
- Country of Origin
- United States
Dimensions
- Overall Width
- 48"
- Overall Depth
- 24 in
- Overall Height
- 29-1/2 in
- Width
- 48"
Details
- Type
- Return Shell
- Item
- Returns
- Color
- Mahogany
- Series
- HONĀ® 38000 Series
- Base Material
- Metal
- Top Material
- Steel-Reinforced High-Pressure Laminate
- Edge Type
- Squared Edge
- For Use With
- HON 38000 Series Desk Shells, Corner Unit and File Pedestals
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Return Orientation
- Left
Description
HONĀ® 38000 Series Return Shell, Left, 48w x 24d x 29-1/2h, Mahogany/Charcoal
- Not freestanding. Use with desk shell to create an L-workstation or use two return shells with corner unit to create a corner workstation.
- High-pressure laminate top is moisture-, scratch- and stain-resistant.
- Two work surface grommets for cord management.
- Full-height modesty panel for privacy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
