This item is Discontinued.

Hon Return Shell Returns, 24 in D X 29-1/2 in H, 60" W X Mahogany/Charcoal H38946L.N.S

This item is Discontinued.

Hon

Return Shell Returns, 24 in D X 29-1/2 in H, 60" W X Mahogany/Charcoal (Discontinued)

Mfr # H38946L.N.S
Zoro # G5226409
UPC # 641128887588
Country of Origin United States
Category Desks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H38946L.N.S
Zoro #
G5226409
UPC #
641128887588
Country of Origin
United States
Type
Return Shell
Item
Returns
Color
Mahogany/Charcoal
Edge Type
Radius Edge
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Base Material
Metal
Series
HON 38000
Top Material
Steel-Reinforced High-Pressure Laminate
For Use With
HON 38000 Series Desk Shells, Corner Unit and File Pedestals
Return Orientation
Left

Description

HONĀ® 38000 Series Return Shell, Left, 60w x 24d x 29-1/2h, Mahogany/Charcoal

Ratings & reviews