This item is Discontinued.

This item is Discontinued.
Round Table Top, 10700 Series, 42 in. Diameter, Natural Maple (Discontinued)
Mfr #
H107242.D
Zoro #
G205731690
UPC # 752856235517
Country of Origin United States
Category Table Tops
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H107242.D
- Zoro #
- G205731690
- UPC #
- 752856235517
- Country of Origin
- United States
- Tabletop Color
- Natural Maple
- Shape
- Round
- Material
- High-Pressure Laminate
- Item
- Tables
- Standards
- Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified
- Series
- HON® 10700 Series™
- Features
- 42" Top
- Color
- Natural Maple
- For Use With
- HON® Cylinder Base
Description
A modular management solution that combines stylish profiles and elegant accents with top-grade fit and finish. Top grade abrasion- and stain-resistant laminate provides superior scratch- and spill resistance. Smooth edge for comfort on arms. Designed to provide strength and stability. Top and Base sold and shipped separately—ORDER BOTH.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.