This item is Discontinued.

Hon Solution Seat 4000Series Guest Chair, Blk, 23.5" W 32" H, Loop H4003.CU10.T

This item is Discontinued.

Hon

Solution Seat 4000Series Guest Chair, Blk, 23.5" W 32" H, Loop (Discontinued)

Mfr # H4003.CU10.T
Zoro # G5236863
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H4003.CU10.T
Zoro #
G5236863
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32"
Overall Width
23.5"
Width
20"
Height
19"
Depth
24.5"

Details

Item
Solution Seat 4000Series Guest Chair,Blk
Arm Style
Loop
Color
Black
Material
Fabric
Includes
Arms Included
Lumbar Support
No
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Gold Certified; SCS Indoor Advantage Gold Certified
Weight Capacity
Supports Up to 250 lb
Office Chair Style
Guest Chair
Features
Blended Fabric Upholstery
Application
Guest/Reception & Lounge
Weight
29 lbs
Style
Guest Chair

Description

Solution Seat 4000Series Guest Chair,Blk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.