This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4008.CU10.T
- Zoro #
- G5236653
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 26"
- Overall Width
- 23.5"
- Width
- 20"
- Height
- 19"
- Overall Height
- 33"
Details
- Arm Style
- Loop
- Seat Color
- Black
- Back Color
- Black
- Item
- Solution Seat 4000Series Sled Chair,Blk
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Material
- Fabric
- Features
- Arms Included
- Lumbar Support
- No
- Weight Capacity
- Supports Up to 250 lb
- Color
- Black
- Weight
- 33 lbs
- Capacity
- Supports Up to 250 lb
- Application
- Guest/Reception & Lounge
- Style
- Sled Chair
Description
Solution Seat 4000Series Sled Chair,Blk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.