This item is Discontinued.

This item is Discontinued.
Storage Cabinet, 37-1/2w x 20-1/2d x 29-1/2h, Mahogany (Discontinued)
Mfr #
H94291.NN
Zoro #
G0203088
UPC # 782986010692
Country of Origin United States
Category Home Storage Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H94291.NN
- Zoro #
- G0203088
- UPC #
- 782986010692
- Country of Origin
- United States
- Material
- High-Pressure Laminate
- Color
- Mahogany
- Number of Shelves
- 1
- Number of Doors
- 2
- Series
- HON 94000 Series
- Item
- Storage Cabinet
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified
- Weight
- 165 lbs
Dimensions
- Depth
- 20.5"
- Overall Width
- 37.5"
- Overall Height
- 29.5"
Description
Storage Cabinet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.