This item is Discontinued.

This item is Discontinued.
Storage Cabinet w/Doors, 36w x 20d x 29-1/2h, Harvest (Discontinued)
Mfr #
H105291.CC
Zoro #
G0199247
UPC # 020459377089
Country of Origin United States
Category Home Storage Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H105291.CC
- Zoro #
- G0199247
- UPC #
- 020459377089
- Country of Origin
- United States
- Material
- Laminate Wood
- Color
- Harvest
- Number of Shelves
- 1
- Number of Doors
- 2
- Series
- HON 10500 Series
- Item
- Storage Cabinet w/Doors
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Weight
- 147 lbs
- Edge Detail Profile
- Straight Edge
Description
Storage Cabinet w/Doors
- Hard-working, good-looking and built to survive a lifetime of overtime.
- Doors conceal inner shelves.
- Strong inner frame construction—built for trouble-free performance and long life.
- Premium, ultra-durable multi-ply laminate surfaces.
- Straight, square edges for a streamlined look.
- "One Key" core-removable lock for quick and easy re-keying.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.