This item is Discontinued.

This item is Discontinued.
Task Chair, Black (Discontinued)
Mfr #
HONCMY1AACCF10
Zoro #
G5231202
UPC # 191734844050
Country of Origin United States
Category Task Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HONCMY1AACCF10
- Zoro #
- G5231202
- UPC #
- 191734844050
- Country of Origin
- United States
Details
- Office Chair Style
- Task Chair
- Style
- Mid Back Task Chair
- Color
- Black
- Seat Color
- Black
- Adjustable
- Tilt
- Features
- Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
- Standards
- Meets or Exceeds ISTA Performance Standards
- Includes
- Arms
- Weight
- 44 lbs
- Application
- General Office & Task
- Weight Capacity (text)
- Supports Up to 275 lb
- Arm Type
- Padded T-Bar
Description
HONĀ® Convergence Mid-Back Task Chair with Syncho-Tilt Control/Seat Slide, Supports up to 275 lbs, Black Seat/Back, Black Base