This item is Discontinued.

This item is Discontinued.
Wood Bookcase, Four Shelf, 36w x 13 1/8d x 57 1/8h, Mahogany (Discontinued)
Mfr #
H10754.NN
Zoro #
G0200349
UPC # 641128237352
Country of Origin United States
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H10754.NN
- Zoro #
- G0200349
- UPC #
- 641128237352
- Country of Origin
- United States
- Item
- Bookcases
- Series
- HON® 10700 Series
- Number of Shelves
- 4
- Color
- Mahogany
- Shelf Capacity
- 105 lb
- Material
- High-Pressure Laminate
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified
- Load Capacity (Lb.)
- 105 lbs.
- Weight
- 156 lbs
- Edge Type
- Rounded Corner; Waterfall Edge
Description
Wood Bookcase,Four Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.