This item is Discontinued.

This item is Discontinued.
Wood Bookcase, Three Shelf, 36w x 13 1/8d x 43 3/8h, Mahogany (Discontinued)
Mfr #
H10753.NN
Zoro #
G2182955
UPC # 641128237321
Country of Origin United States
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H10753.NN
- Zoro #
- G2182955
- UPC #
- 641128237321
- Country of Origin
- United States
- Item
- Wood Bookcase,Three Shelf
- Series
- HON® 10700 Series
- Number of Shelves
- 3
- Color
- Mahogany
- Shelf Capacity
- 105 lb
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified
- Material
- High-Pressure Laminate
- Load Capacity (Lb.)
- 105 lbs.
- Weight
- 122 lbs
- Edge Type
- Rounded Corner; Waterfall Edge
Description
Wood Bookcase,Three Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.