This item is Discontinued.
This item is Discontinued.
Engine Driven Utility Pump, 25cc Engine (Discontinued)
Mfr #
WX10
Zoro #
G2055200
UPC # 786102002844
Country of Origin Thailand
Category Engine Driven Pumps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WX10
- Zoro #
- G2055200
- UPC #
- 786102002844
- Country of Origin
- Thailand
- Frame Design - Pumps
- Frame Rails with Top Handle
- Inlet Standard
- NPT
- Item
- Engine Driven Pump
- Pump Mechanism
- Centrifugal
- HP
- 1 hp
- Impeller Design
- Open
- Inlet Gender
- Male
- Maximum Self-Priming Lift
- 26 ft
- Ignition Type
- Recoil-Start
- Discharge Standard
- NPT
- Discharge Gender
- Male
- Inlet
- 1 in MNPT
- Volute Material
- Aluminum
- RPM
- 3,400 RPM
- Flow Rate @ 20 Ft. of Head
- 32 gpm
- Weight
- 13 lb
- Seal Material
- Carbon Ceramic
- Horsepower
- 1 hp
- Self-Priming Lift - Maximum
- 26 ft
- Frame Design
- Frame Rails with Top Handle
- Rotation Speed - Maximum
- 3,400 RPM
- Flow Rate @ 20 ft of Head
- 32 gpm
Description
Engine Driven Pump, Engine Size 25 cc, HP 1 hp, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Volute Material Aluminum, Seal Material Carbon Ceramic, Flow Rate @ 20 Ft. of Head 32 gpm, Maximum Self-Priming Lift 26 ft, Frame Design - Pumps Frame Rails with Top Handle, Impeller Design Open, Max. Diameter Solids 1/4 in, Inlet 1 in MNPT, Weight 13 lb, RPM 3,400 RPM, Manufacturers Warranty Length 2 yr