Shop HONEYWELL
Create Account
2in Flge Overpress Valve JSAV 50TA50/1-0
- Mfr # KS03151141
- Zoro # G116255209
product price:Â
$
2,166.99
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
- KS03151141
- Zoro #
- G116255209
- UPC #
- -
- Country of Origin
- Germany
Description
2in Flge Overpress Valve JSAV 50TA50/1-0 Manual reset over pressure safety shutoff valve; DN50_x000D_Both a 1/4in breather line and a 1/4in external impulse line must be installed._x000D_Trip point preset at factory for 1.7 PSI with an adjustment range of 0.9 - 2.5 PSI.