Shop HONEYWELL
Create Account
Air Pressure Switch - Adjustable, Differential, DL 10AG 6K21
- Mfr # KS84444487
- Zoro # G015389654
product price:
$
278.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444487
- Zoro #
- G015389654
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 10AG 6K21 is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It supports positive, negative, and differential pressure measurement in systems using air, flue gas, or other non-aggressive gases. The switching point features an adjustable switching point via a setting dial within the specified range.
Key features include:
- Adjustable switching range from -1.5 to 150 mbar (0.12 to 20"WC)
- Tube connections with options for Rp 1/4, Rp 1/8 (CE versions), or 1/4" NPT, 1/8" NPT (UL versions)
- Contact types: Silver contacts (24–250V AC, 0.05–5A CE; 30–240V AC, 5A UL) and gold contacts (5–250V AC, 0.01–5A CE; max 30V AC, 0.05A UL)
- Screw terminals with M16x1.5 cable gland or optional screw terminals with a 1/2" NPT conduit
- Certified according to applicable EU, UL, FM, and AGA standards
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.