Shop HONEYWELL
Create Account
Air Pressure Switch, Adjustable, For Flue Gas & Air Systems
- Mfr # KS84444013
- Zoro # G515390051
product price:
$
142.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444013
- Zoro #
- G515390051
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 1E 1 30Z is an A/C pressure switch rated for monitoring air and flue gas pressures. It supports positive, negative, and differential pressure measurements in systems using air, flue gas, or non-aggressive gases. The switching point is adjustable via a screw mechanism within the specified range.
Key features include:
- Certified to EU standards; UR listed; FM and AGA approved
- Adjustable switching point with screw mechanism
- Pressure range varies by model: DL1-50E (0.2–50 mbar), DL2/4/14/35E (30–3500 Pa)
- Tube pneumatic connections for integration into existing setups
- Electrical contacts available in silver or gold with various voltage/amperage ratings depending on certification version
- Uses 6.3x0.8 AMP connectors for electrical connection
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.