Shop HONEYWELL
Create Account
BCU 460Q8P7C0D0000K1E1 120V 50/60HZ
- Mfr # KS88680030
- Zoro # G215429563
product price:Â
$
2,930.99
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
- KS88680030
- Zoro #
- G215429563
- UPC #
- -
- Country of Origin
- Unknown
Description
BCU 460Q8P7C0D0000K1E1 120V 50/60HZ Ignition transformer: 8 kV, 20 mA, ED 33 %, For continuous operation with ionization control or UV control using UV sensor UVD. Intermittent operation with UV sensor UVS. Display of the program status, unit parameters and flame signal. Manual operating