This item is Discontinued.

Honeywell Bloodborne Pathogen Kit, Poly Bag, Clear, 8 Z019843

This item is Discontinued.

Honeywell

Bloodborne Pathogen Kit, Poly Bag, Clear, 8 (Discontinued)

Mfr # Z019843
Zoro # G4995697
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z019843
Zoro #
G4995697
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Container Size
1-1/2 in x 10-1/2 in x 8-1/4 in
Width
8 1/4 in
Depth
9 1/2 in
Length
10-1/2"
Size
Universal

Details

Item
Bloodborne Pathogen Kit
Color
Clear
Container Type
Poly Bag
Number of Components
8
Includes
(1) Aromatic Absorbent Bead Pouch, (1) Sanizide Plus Germicidal Wipe, (1) P.A.W.S. Antimicrobial Wipe, (1 pr.) Vinyl Gloves, (1) Plastic Shovel, (1) Absorbent Towel, (1) Red Plastic Bag with Twist Tie, and (1) White Plastic Bag with Twist Tie
Waterproof
No
Industry Type
Healthcare
Case Material
Polybag
Color Code
No
First Aid Kit Type
Kit
People Served
1

Description

Container Type Poly Bag, 1-1/2 in x 10-1/2 in x 8-1/4 in Container Size

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.