Burner - 10-1000 kW, Multi-Gas, 300-1200mm Length Options
- Mfr # KS74959714
- Zoro # G915457620
product price:Â
$
1,558.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74959714
- Zoro #
- G915457620
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER TB,BRNR,BIO 100 400/335 is a burner component intended for installation in heating and cooling systems. It features a housing constructed from cast steel, aluminum, or sheet steel with a ceramic tube connection. This burner supports various air types and fuel gases, making it compatible with various thermal process applications.
Key features:
- Burner sizes available: 50 to 200
- Capacity range: 10 to 1000 kW
- Compatible with cold air, hot air, flat flame, and high-temperature applications
- Supports natural gas, coke oven gas, town gas, liquefied gases; may be compatible with biologically produced methane or low calorific value gases; consult manufacturer specifications
- Burner length options: 300 to 1200 mm
- Threaded gas connection
- Versions include integrated ignition lance and internal insulation housing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.