Shop HONEYWELL
Create Account
Burner Assembly - 10-1000 kW, Multiple Sizes & Fuels
- Mfr # KS74957062
- Zoro # G315417187
product price:Â
$
3,082.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74957062
- Zoro #
- G315417187
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER INS,BRNR,BIO 65KM 135 73 is a burner assembly classified under heating and cooling parts. It features a housing constructed from cast steel (BIC), aluminum (BICA), or sheet steel (ZIC) with a ceramic tube connection. This burner is rated for operation within the specified air temperature ranges and compatible with multiple flame types. It is compatible with specified fuel types as listed in the product specifications; consult manufacturer for suitability of other fuels.
Key features include:
- Burner sizes available: 50 to 200
- Capacity range: 10 to 1000 kW
- Compatible with cold air, hot air, flat flame, and high-temperature applications
- Burner length options: 300 to 1200 mm
- Threaded gas connection
- Versions offered include integrated ignition lance and housing with internal insulation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.