Burner Assembly - BIC/BICA/ZIC, 10-1000 kW, 300-1200mm
- Mfr # KS74923221
- Zoro # G615457159
product price:Â
$
2,560.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74923221
- Zoro #
- G615457159
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER TB,CRMC,BIC BRNR,TSC 165A154 300/35 SI 1 is a burner assembly intended for installation in compatible heating and cooling systems per manufacturer specifications. It features a housing constructed from cast steel (BIC), aluminum (BICA), or sheet steel (ZIC) with a ceramic tube connection. This burner is suitable for operation with specified fuel types as listed in the product documentation; consult manufacturer regarding compatibility with other fuels.
Key features include:
- Burner sizes available: 50 to 200
- Capacity range: 10 to 1000 kW
- Rated for operation within the temperature ranges specified by the manufacturer
- Burner length options: 300 to 1200 mm
- Threaded gas connection
- Versions offered with integrated ignition lance and internal insulation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.