Shop HONEYWELL
Create Account
Burner Assembly - BIC/BICA/ZIC, 10-1000 kW, Steel/Aluminum Housing
- Mfr # KS74958454
- Zoro # G915418171
product price:Â
$
4,365.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74958454
- Zoro #
- G915418171
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER INS,BRNR,BIO 100HM 335 67 is a burner assembly intended for installation in compatible heating and cooling systems per manufacturer specifications. It features a housing constructed from cast steel (BIC), aluminum (BICA), or sheet steel (ZIC) with a ceramic tube connection. This burner may be used within the operating parameters outlined by the manufacturer for cold air, hot air, flat flame, and high-temperature environments.
Key features include:
- Burner sizes available from 50 to 200
- Capacity range: 10 to 1000 kW
- Compatible with specified fuel types as listed in the product documentation
- Burner length options: 300 to 1200 mm
- Threaded gas connection
- Versions offered with integrated ignition lance and internal insulation within the housing