Shop HONEYWELL
Create Account
Burner Assembly - BIC/BICA/ZIC, 10-1000 kW, Steel/Aluminum Housing
- Mfr # KS74972241
- Zoro # G215419625
product price:Â
$
4,864.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74972241
- Zoro #
- G215419625
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER INS,BRNR,BIA 65HB 1135 34 is a burner assembly intended for installation in heating and cooling systems per manufacturer specifications. It features a housing constructed from cast steel (BIC), aluminum (BICA), or sheet steel (ZIC) with a ceramic tube connection. This burner is rated for use with specified fuel types; consult manufacturer regarding compatibility with additional fuels.
Key features include:
- Burner sizes available from 50 to 200
- Capacity range: 10 to 1000 kW
- Suitable for operation within specified temperature ranges as indicated by the manufacturer
- Burner length options: 300 to 1200 mm
- Threaded gas connection
- Versions offered include integrated ignition lance and housing with internal insulation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.