Burner Assembly - Sheet Steel Housing, 10-1000 kW, ZIC Series
- Mfr # KS74973070
- Zoro # G215689240
product price:Â
$
487.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74973070
- Zoro #
- G215689240
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER AIR HSG ZIO 40 300/235 is a burner assembly classified under heating and cooling parts. It features a housing constructed from sheet steel (ZIC) with a ceramic tube connection, suitable for use within specified air and temperature application parameters. This product is compatible with specified fuel types; consult the manufacturer regarding suitability for additional fuels.
Key features include:
- Burner sizes available: 50 to 200
- Capacity range: 10 to 1000 kW
- Compatible with cold air, hot air, flat flame, and high-temperature operations
- Burner length options: 300 to 1200 mm
- Threaded gas connection
- Versions offered with integrated ignition lance and internal insulation within the housing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.