Shop HONEYWELL
Create Account
Burner - BIC 100RM, 10-1000 kW, Cast Steel, Gas-Fired
- Mfr # KS74957995
- Zoro # G015416978
product price:Â
$
4,623.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74957995
- Zoro #
- G015416978
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER INS,BRNR,BIC 100RM 435 85 is a burner component classified under heating and cooling parts. It features a robust housing made from cast steel, with connection to a ceramic tube. This burner is rated for operation with specified gas types and can be configured within the manufacturer's specified temperature ranges and flame characteristics.
Key features include:
- Burner sizes available from 50 to 200
- Capacity range: 10 to 1000 kW
- Suitable for use within the specified application parameters
- Suitable for natural gas, coke oven gas, town gas, liquefied gases, biologically produced methane or low calorific value gases (upon consultation)
- Burner length options: 300 to 1200 mm
- Threaded gas connection
- Versions offered include integrated ignition lance and internal insulation in the housing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.