Burner - BIC 140HM, Cast Steel, Gas Compatible, 10-1000 kW
- Mfr # KS74958799
- Zoro # G515417970
product price:Â
$
9,194.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74958799
- Zoro #
- G515417970
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER INS,BRNR,BIC 140HM 835 52 is a burner component classified under heating and cooling parts. It features a housing constructed from cast steel, intended for installation with a ceramic tube connection. This burner is compatible with cold air, hot air, flat flame, and high-temperature application specifications.
Key features include:
- Burner sizes available: 50 to 200
- Capacity range: 10 to 1000 kW
- Compatible with natural gas, coke oven gas, town gas, liquefied gases, biologically produced methane or low calorific value gases (upon consultation)
- Burner length options: 300 to 1200 mm
- Gas connection type: threaded
- Available versions include integrated ignition lance and housing with internal insulation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.