Burner - BIC/BICA/ZIC, 10-1000 kW, Multi-Fuel, 50-200 Size
- Mfr # KS74214540
- Zoro # G115457062
product price:Â
$
2,044.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74214540
- Zoro #
- G115457062
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER - TB,FLM PROT,FPT BR 65 100/950/500/50 is a burner component classified under heating and cooling parts. It features a housing constructed from cast steel (BIC), aluminum (BICA), or sheet steel (ZIC) with a ceramic tube connection. This burner is rated for operation within the specified temperature ranges and compatible with listed fuel types, including flat flame and high-temperature conditions.
Key features include:
- Burner sizes available from 50 to 200
- Capacity range: 10 to 1000 kW
- Rated for operation within the specified temperature ranges and compatible with listed fuel types, including flat flame and high-temperature conditions
- Compatible with natural gas, coke oven gas, town gas, liquefied gases, biologically produced methane or low calorific value gases as specified; consult manufacturer for suitability of other fuels
- Burner length options: 300 to 1200 mm
- Threaded gas connection
- Versions offered include models with integrated ignition lance and internal insulation in the housing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.