Burner Component - BIC/BICA/ZIC, 10-1000 kW, Gas Compatible, Steel/Alum
- Mfr # KS74922289
- Zoro # G515414023
product price:Â
$
2,583.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74922289
- Zoro #
- G515414023
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER HSG, SPLT RING, RSG 140/100 150 NI is a component classified under heating and cooling parts. It is associated with burners that feature housings made from cast steel (BIC), aluminum (BICA), or sheet steel (ZIC) and are equipped with a ceramic tube connection. These burners are rated for operation within specified air and temperature ranges.
Key features include:
- Burner sizes available from 50 to 200
- Capacity range: 10 to 1000 kW
- Suitable for use within the specified application parameters: cold air, hot air, flat flame, and high-temperature environments
- Supports natural gas, coke oven gas, town gas, liquefied gases; also compatible with biologically produced methane or low calorific value gases upon consultation
- Burner lengths between 300 mm and 1200 mm
- Threaded gas connection design
- Versions offered include integrated ignition lance options and housing with internal insulation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.