Shop HONEYWELL
Create Account
Burner Component - Cast Steel, Ceramic Tube, 10-1000 kW, Gas-Fired
- Mfr # KS74959492
- Zoro # G915419413
product price:Â
$
3,081.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74959492
- Zoro #
- G915419413
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER INS,BRNR,BIC 65RM 135 71 is a burner component classified under heating and cooling parts. It features a housing constructed from cast steel, with a ceramic tube connection for integration into compatible systems. This burner is suitable for use in systems with specified operational parameters such as cold air, hot air, flat flame, and high-temperature conditions when installed according to manufacturer guidelines.
Key features include:
- Burner sizes available from 50 to 200
- Capacity range: 10 to 1000 kW
- Rated for operation with natural gas and other specified fuel types; suitability for additional gases should be confirmed through technical consultation
- Burner length options: 300 to 1200 mm
- Threaded gas connection
- Versions offered with integrated ignition lance and internal insulation in the housing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.