Shop HONEYWELL
Create Account
Burner - Steel/Aluminum Housing, 10-1000 kW, Gas Compatible
- Mfr # KS74972573
- Zoro # G715419330
product price:Â
$
9,022.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74972573
- Zoro #
- G715419330
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER INS,BRNR,BR 165RBZ 85 38 is a burner component classified under heating and cooling parts. It features a housing constructed from cast steel (BIC), aluminum (BICA), or sheet steel (ZIC) with a ceramic tube connection. This burner is designed for use with various air and flame types as well as multiple fuel gases.
Key features include:
- Burner sizes available from 50 to 200
- Capacity range: 10 to 1000 kW
- Compatible with cold air, hot air, flat flame, and high-temperature applications
- Compatible with natural gas, coke oven gas, town gas, liquefied gases, biologically produced methane or low calorific value gases when installed according to manufacturer guidelines and subject to technical evaluation
- Burner length options: 300 to 1200 mm
- Threaded gas connection
- Versions offered include burners with integrated ignition lance and housings with internal insulation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.