Burner Unit - 10-1000 kW, Gas Compatible, 300-1200mm Length
- Mfr # KS74958673
- Zoro # G515457693
product price:Â
$
2,369.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74958673
- Zoro #
- G515457693
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER TB,BRNR,BIO 100 600/435 B is a burner unit intended for installation in heating and cooling systems. It features a housing constructed from cast steel, aluminum, or sheet steel and incorporates a ceramic tube connection. This burner compatible with specified fuel types (natural gas, coke oven gas, town gas, liquefied gases); consult manufacturer regarding compatibility with other fuels such as biologically produced methane or low calorific value gases.
Key features include:
- Burner sizes available from 50 to 200
- Capacity range: 10 to 1000 kW
- Compatible with cold air, hot air, flat flame, and high-temperature applications
- Burner length options: 300 to 1200 mm
- Threaded gas connection for installation flexibility
- Versions offered with integrated ignition lance and internal insulation within the housing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.