Shop HONEYWELL
Create Account
Burner Unit - Cast/Sheet Steel, 10-1000 kW, Gas Compatible
- Mfr # KS74956035
- Zoro # G415415977
product price:Â
$
6,347.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74956035
- Zoro #
- G415415977
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER INS,BRNR,BIO 125HB 435 2 D is a burner unit classified under heating and cooling parts. It features a housing constructed from cast steel (BIC), aluminum (BICA), or sheet steel (ZIC) and includes a ceramic tube connection. This burner is rated for operation within the specified air temperature ranges and compatible with listed flame types.
Key features:
- Burner sizes available: 50 to 200
- Capacity range: 10 to 1000 kW
- Compatible with cold air, hot air, flat flame, and high-temperature applications
- Supports threaded gas connections
- Burner length options: 300 to 1200 mm
- Versions include integrated ignition lance and housing with internal insulation compatible with the following fuel gases: natural gas, coke oven gas, town gas, liquefied gases, biologically produced methane; consult manufacturer regarding compatibility with low calorific value gases