Shop HONEYWELL
Create Account
Butterfly Valve - 4" ANSI Flange, Gas Flow Control, Actuator Ready
- Mfr # KS88021188
- Zoro # G115402079
product price:
$
754.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88021188
- Zoro #
- G115402079
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BVG100/80W05,7.2 is a butterfly valve rated for control of gas flow rates within specified parameters. This model features 4-inch ANSI flanges and is configured to fit between two flanges, with preparation for actuator attachment (IC 20 or IC 40). It is compatible with control ratios up to 10:1 and is available with an optional manual adjustment mechanism.
Key features:
- Rated for gas flow rate regulation within specified parameters
- Compatible with control ratios up to 10:1
- Prepared for actuator IC 20 or IC 40 installation
- Configured for installation between ANSI flange connections
- Maximum operating pressure: 500 mbar
- Nominal diameter range: DN 40 to DN 150
- Medium temperature range: -20°C to +60°C
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.