Butterfly Valve - Air/Flue Gas, DN 15-500mm, 300 mbar, High Temp

  • Mfr # KS88015733
  • Zoro # G815400931
product price: 
$
1,109.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88015733
Zoro #
G815400931
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VLV,BFLY,AIR AND FLUE GAS,DKR 65Z03H350D is a butterfly valve intended for use in applications involving adjustment of hot air or flue gas flow rates on gas burners, as specified by manufacturer guidelines. This valve is prepared for actuator attachment (IC 50) and includes an angle-of-rotation indicator. It can be installed between two flanges and is compatible with manual adjustment and free shaft end configurations.

Key features include:

  • Nominal diameter (DN): 15 to 500 mm
  • Maximum operating pressure: 300 mbar
  • Medium temperature range: 100°C to 650°C
  • Available with disc clearance or stop bar options
  • Rated for control ratios up to 1:10

Restrictions

Ratings & reviews