Shop HONEYWELL
Create Account
Control Valve - DN 15-25, Gas-Fired, Threaded, No Mains Power
- Mfr # KS74434612
- Zoro # G515367701
product price:Â
$
226.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS74434612
- Zoro #
- G515367701
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER SI,IGN,SNSG,FZE 400 INSL SI is a control valve intended for use in thermo-electric control applications in gas-fired installations. It operates in conjunction with thermo gas pilots ZT and does not require a mains power supply. The unit has a specified closing time of less than 30 seconds and holds EU certification.
Key features include:
- Nominal diameter (DN): 15 to 25
- Threaded connection type
- Maximum operating pressure: up to 100 mbar or 1.5 bar
- Contact switch available for electrical ignition
- Can be used with compatible thermo pilot burners (with or without forced air supply), and is suitable for systems utilizing manual or electrical ignition methods within the product’s specifications
- Rated for operation with natural gas, town gas, or LPG as specified
- Length options range from 100 mm to 1000 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.