Control Valve - Gas, DN 15-25, Threaded, Up to 1.5 bar, No Mains Power
- Mfr # KS74336725
- Zoro # G515389451
product price:Â
$
257.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74336725
- Zoro #
- G515389451
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER SI, ROD, BR 100 L435 OPEN is a control valve intended for use in thermo-electric applications involving gas-fired installations. It operates in conjunction with thermo gas pilots and does not require a mains power supply. The unit has a specified closing time of less than 30 seconds and holds EU certification.
Key features include:
- Nominal diameter (DN): 15 to 25
- Threaded connection type
- Maximum operating pressure: up to 100 mbar or 1.5 bar
- Contact switch available for electrical ignition compatibility
- Compatible with thermo pilot burners that support manual or electrical ignition, suitable for natural gas, town gas, or LPG
- Available lengths range from 100 mm to 1000 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.