Shop HONEYWELL
Create Account
Control Valve, SI, ZT 40, Gas-Fired, DN15-25, 100 mbar/1.5 bar
- Mfr # KS35451308
- Zoro # G416057336
product price:Â
$
28.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS35451308
- Zoro #
- G416057336
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER SI,ZT 40 is a control valve intended for use in thermo-electric control applications for gas-fired installations. It operates without the need for an external mains power supply. The unit has a specified closing time of less than 30 seconds and is certified according to applicable EU standards.
Key features include:
- Nominal diameter (DN): 15 to 25
- Threaded connection
- Maximum operating pressure: up to 100 mbar or 1.5 bar
- Contact switch available for electrical ignition
- Compatible with thermo pilot burners with or without forced air supply, supporting manual or electrical ignition via electrode
- Suitable for use with natural gas, town gas, or LPG
- Length options from 100 mm to 1000 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.