This item is Discontinued.
This item is Discontinued.
Cut Resistant Coated Gloves, Cut Level 2 , Polyurethane , Smooth , M 1 PR (Discontinued)
Mfr #
PF542-M
Zoro #
G5085272
UPC # 801462179767
Country of Origin Korea, Republic of
Category Cut-Resistant Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF542-M
- Zoro #
- G5085272
- UPC #
- 801462179767
- Country of Origin
- Korea, Republic of
Dimensions
- Glove Size
- M
- Thickness
- 13 ga
- Size- Alpha
- M
Details
- Item
- Cut Resistant Coated Gloves
- ANSI/ISEA Cut Level
- 2
- Glove Coating Material
- Polyurethane
- Glove Coating Coverage
- Palm
- Color
- Gray
- Glove Coating Finish
- Smooth
- ANSI/ISEA Abrasion Level
- 6
- Cuff Style
- Knit
- Suggested Use Environment
- Dry/Light Oil
- Standards
- EN420, EN388, ANSI/ISEA
- Lining
- HPPE
- Application
- Sheet Metal Fabrication, Machine Shops, Glass Industry, Metal Shavings, Construction, Automotive Industry, Maintenance, Masonry Work, Roofing
- Coating Material
- Polyurethane
- ANSI/ISEA Puncture Level
- 1
- ANSI/ISEA Cut Level - 2011
- 2
- Palm Coating Material
- Polyurethane
- Silicone-Free
- No
Description
Coated Gloves, ANSI/ISEA Abrasion Level 6, Standards EN420, EN388, ANSI/ISEA, Glove Coating Cover Palm, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.