This item is Discontinued.

Honeywell Cut Resistant Coated Gloves, Cut Level 2 , Polyurethane , Smooth , L 1 PR PF542-L

This item is Discontinued.

Honeywell

Cut Resistant Coated Gloves, Cut Level 2 , Polyurethane , Smooth , L 1 PR (Discontinued)

Mfr # PF542-L
Zoro # G5085281
UPC # 801462179750
Country of Origin Korea, Republic of
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PF542-L
Zoro #
G5085281
UPC #
801462179750
Country of Origin
Korea, Republic of

Dimensions

Glove Size
L
Thickness
13 ga
Size- Alpha
L

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit
Standards
EN420, EN388, ANSI/ISEA
Coating Material
Polyurethane
Suggested Use Environment
Dry/Light Oil
Lining
HPPE
ANSI/ISEA Puncture Level
1
Application
Sheet Metal Fabrication, Machine Shops, Glass Industry, Metal Shavings, Construction, Automotive Industry, Maintenance, Masonry Work, Roofing
ANSI/ISEA Cut Level - 2011
2
Silicone-Free
No

Description

Coated Gloves, ANSI/ISEA Abrasion Level 6, Standards EN420, EN388, ANSI/ISEA, Glove Coating Cover Palm, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.