Shop HONEYWELL
See all product information
Create Account
Mechanics Gloves, Cut Level A6 , 2XL 1 PR
- Mfr # 42-612BY/11XXL
- Zoro # G8521056
product price:Â
$
29.19
/pr
Sold in multiples of 6Â prs for
$175.14
Key Features
Glove Size
2XL
ANSI/ISEA Cut Level
A6
Cuff Style
Slip-On
ANSI/ISEA Impact Level
2
Standards
CE, EN388, EN420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42-612BY/11XXL
- Zoro #
- G8521056
- UPC #
- 883940344966
- Country of Origin
- China
- Item
- Mechanics Gloves
- ANSI/ISEA Cut Level
- A6
- Cuff Style
- Slip-On
- ANSI/ISEA Impact Level
- 2
- Standards
- CE, EN388, EN420
- Glove Back Material
- Polyester
- Palm Material
- Polyester
- Knuckle Protection Material
- TPR
- Includes Reinforced Thumb Crotch
- No
- Minimum Temperature
- Not Rated
- Touchscreen Compatible
- No
- Cut-Resistance Coverage
- Palm Side
- Includes Double Palm
- No
- Glove Back Color
- Black/Green
- Glove Lining Material
- Aramid
- Glove Liner Material
- Aramid
Dimensions
- Glove Size
- 2XL
- Size - Numeric
- 11
- Size- Alpha
- 2XL
- Size- Numeric
- 11
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Palm Material Polyester, Glove Liner Material Aramid, Glove Back Material Polyester, Glove Back Color Black/Green, Knuckle Protection Material TPR, Standards CE, EN388, EN420, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.