This item is Discontinued.

This item is Discontinued.
Energy Smart HZ-970 Infrared Heater, 15.87 x 17.83 x 19.72, White (Discontinued)
Mfr #
HZ970
Zoro #
G4594360
UPC # 92926009700
Country of Origin China
Category Electric Infrared Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HZ970
- Zoro #
- G4594360
- UPC #
- 92926009700
- Country of Origin
- China
Dimensions
- Height
- 19.72"
- Width
- 15.87"
- Depth
- 17.83"
Details
- Housing Material
- Cool Touch Plastic
- Item
- Infrared Heater
- Standards
- ETL Listed
- Electric Heater Item
- Heaters
- NEMA Plug
- 2 Prong
Description
Honeywell Energy Smart HZ-970 Infrared Heater, 15 87/100 x 17 83/100 x 19 18/25, White