Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Equipment Interface Module, Redlink Enabled Wireless, Premier White

  • Zoro #: G3907172
  • Mfr #: YTHM5421R1010/U
$79.29
  • Type: Redlink Enabled Wireless
  • Includes: Equipment Interface Module And 2 500062323-001 Duct Sensors
  • Height (In.): 9 5/16 in
See full product details
This item ships free.

Honeywell #YTHM5421R1010/U Specifications

  • Zoro #: G3907172
  • Mfr #: YTHM5421R1010/U
Type: Redlink Enabled Wireless Includes: Equipment Interface Module And 2 500062323-001 Duct Sensors
Height (In.): 9 5/16 in Width (In.): 4 13/16 in
Sensor Type: Redlink Wireless Depth (In.): 1 5/8 in
Color: Premier White Item: Equipment Interface Module
For Use With: RedLink Enabled Thermostats And Accessories Length (In.): 2 1/4 in
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Equipment Interface Module, Redlink Enabled Wireless, For Use With RedLink Enabled Thermostats And Accessories, Color Premier White, Height (In.) 9 5/16 in, Width (In.) 4 13/16 in, Depth (In.) 1 5/8 in, Length (In.) 2 1/4 in, Sensor Type Redlink Wireless, Includes Equipment Interface Module And 2 500062323-001 Duct Sensors

Technical Guides

Reviews of Honeywell #YTHM5421R1010/U