This item is Discontinued.

Honeywell Fans, 3 Speeds, White HYF013W

This item is Discontinued.

Honeywell

Fans, 3 Speeds, White (Discontinued)

Mfr # HYF013W
Zoro # G4604763
UPC # 92926000134
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HYF013W
Zoro #
G4604763
UPC #
92926000134
Country of Origin
China

Dimensions

Height
38 1/4"
Width
11 7/8"
Depth
11 7/8"

Details

Item
Fans
Fan Item
Tower
Color
White
Guard Material
Plastic
Type
Tower
Standards
ETL Listed
Number of Speeds
3

Description

Honeywell Comfort Control Tower Fan, White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.