Shop HONEYWELL
Create Account
Flame Rod BR 80L L335 – Gas Pilot Burner, DN15-25, 100–1000mm
Mfr # KS74340510
Zoro # G415418060
product price:
$
236.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74340510
- Zoro #
- G415418060
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER Flame rod BR 80L L335 is a component classified under heating and cooling parts, intended for use with gas-fired installations. It operates in conjunction with thermo gas pilots such as the ZT series and does not require a mains power supply. The unit has a specified closing time of less than 30 seconds and holds EU certification.
Key features include:
- Nominal diameter (DN) options: 15 to 25
- Threaded connection type
- Maximum operating pressure: up to 100 mbar or 1.5 bar
- Contact switch available for electrical ignition compatibility
- Compatible with thermo pilot burners, both manual ignition or those equipped with an ignition electrode for electrical ignition
- Compatible with natural gas, town gas, or LPG within the product’s specifications
- Available lengths range from 100 mm to 1000 mm